DCH253m² XR 18V Cordless SDS+ Plus Hammer Drill Including 2X 4.0AH Batteries, Charger and TSTAK Carry Case
0
1

DCH253m² XR 18V Cordless SDS+ Plus Hammer Drill Including 2X 4.0AH Batteries, Charger and TSTAK Carry Case

Order Code: ZT1027042X

£319.99 Inc VAT (20%)
£369.9913.5% off


Description

Specifications:
Voltage: 18V
Battery Capacity: 4.0Ah
Power Output: 400W
No Load Speed: 0-1200rpm
Impact energy (EPTA 05/2009): 2.1 J
Blows per Minute: 0-4500bpm
Total Shipping Weight: 8kg
Tool weight: 8kg

Comes complete with 2x 4.0Ah batteries, fast charger, 360° side handle, depth rod and kitbox.

See full description
Specifications for DCH253m² XR 18V Cordless SDS+ Plus Hammer Drill Including 2X 4.0AH Batteries, Charger and TSTAK Carry Case
  • Weight
    3.1kg
  • No Load Speed
    1,200rpm
  • Contents
    1x Carry Case
    1x Depth Stop
    1x Multi-Voltage XR Charger
    1x Side Handle
    2 x 4.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
  • Chuck Type
    SDS-Plus
  • Blows per Minute
    4,500
  • Capacity
    Max. Drilling Capacity in Concrete: 24mm
    Max. Drilling Capacity in Metal: 13mm
    Max. Drilling Capacity in Wood: 26mm
  • Maximum Impact Energy
    2.1J
  • Battery Capacity
    4A·h
  • MFR Part No.
    DCH253M2-GB
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushed
  • Noise/ Vibration Information
    Sound Power Level 87 dB(A)
    Sound Pressure Level 86 dB(A
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah Hammer Drilling into Concrete 6.6 m/s^2
    Vibration Emission Value Chislling Ah 5.4 m/s^2
    Vibration Emission Value Screw Driving without Impact Ah 2.5 m/s^2
    Vibration Uncertainty K 1.5 m/s^2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    DCH253M2
  • Available Operation Modes
    Hammer Only
    Rotation & Hammer
    Rotation Only
  • Size & Weight
    Height 202mm
    Length 301mm
    Weight incl. Battery 3.11Kg
    Width 85mm
  • Width
    85mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Length
    301mm
  • Includes
    1x Carry Case
    1x Depth Stop
    1x Multi-Voltage XR Charger
    1x Side Handle
    2 x 4.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
  • Height
    202mm
  • Noise / Vibration Information
    Sound Pressure Level 86 dB(A
    Sound Power Level 87 dB(A)
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome