Cable Cutters

Cable Cutters


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Featuring an induction hardened cutting jaw that can cut up to 2.0mm/5.0mm cables with its maximum gripping strength and moulded ProTouch™ handles that provide added comfort with less hand fatigue.

Features and Benefits
• Induction hardened cutting face to stay sharper longer
• Chromium nickel steel for improved durability on the cutting face
• Moulded handles for comfortable and pull-resistant

See full description

Feature Attributes

Overall Length:
200 mm
Jaw Material:
Chromium Nickel Steel
Handle Material:
Moulded ProTouch
Finish/Coating:
Polished
ESD:
No
Miniature:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome