Insulated Power Side Cutters Double Triangle 1000V

Insulated Power Side Cutters Double Triangle 1000V


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Manufactured from high-quality materials these durable insulated power side cutters from Kennedy® feature multi-layer insulation on the handles to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing printed on the handles for easy identification
• Hardened cutting edges (to 63 HRC) for powerful cutting action
• Safety layer dipped handles isolate against up to 1000 volts of electricity

Typical Applications
• Suitable for cutting soft wire and piano wire

Standards
• IEC 60900

See full description

Feature Attributes

Handle Material:
Bi-Material
Standards Met:
IEC 60900
Type:
Side Cutters
Non Sparking:
No
Miniature:
No
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome