StepCut Cable Shears

StepCut Cable Shears


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Light but tough, these cable shears are comfortable to use and ensure precise cutting without crushing. With ergonomic handle design, cable cutting is effortless and accurate, while the fitted pinch guard means you can always work safely.

Features and Benefits
• Only 160mm long
• Chrome-plated shears cut without crushing
• Ergonomic handle design ensures comfortable use

Typical Applications
• Easily cuts copper and aluminium cables up to 5 x 4 mm²
• Not suitable for use on steel wire or hard drawn copper conductors

See full description

Feature Attributes

Handle Material:
Bi-Material
Overall Length:
160 mm
Maximum Cutting Capacity:
5.00 mm
Weight:
225 g
Type:
Cable Cutters
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome