VersaDrive Impacta DrillTap - UNC (301126)

VersaDrive Impacta DrillTap - UNC (301126)


£49.99 Inc VAT (20%)
Up to 7% off

See all variants from £49.99

Description

VersaDrive® Combi Drill Taps are a time saving solution for pilot drilling & tapping in one easy operation. The Titanium coating provides wear resistance and faster cutting performance.

VersaDrive® Sheet Metal Impacta-DrillTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.

Recommended for use with Impact Drivers for high drilling and tapping productivity.

Features & Benefits
- Ground flute twist drill creates the perfect tapping hole
- Safer tapping with minimal kickback
- Specially hardened for impact wrench use
- High grade tool steel for high accuracy & long life
- Goldmax low friction titanium coating to stop burn out
- High strength, non slip shank design
- Drill & Tap in one easy operation

See full description

Feature Attributes

Shank Type:
Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome