EXTRA80-RV Quick Action Drill Chucks - Metal Locking Ring
0
1
2

EXTRA80-RV Quick Action Drill Chucks - Metal Locking Ring


Select
£41.99 Inc VAT (20%)
Up to 9% off


See all variants from £41.99

Description

EXTRA80-RV Quick Action Drill Chucks

Impact-resistant quick-action drill chuck with radial locking metal sleeve.
Optional with retaining ring for machines without spindle stop.
SINGLE SLEEVE- is for power tools with spindle lock , meaning you can tighten and lock the drill bit in the chuck without the use of both hands
LOCKING RING - For tools without spindle lock and you tighten and lock the drill bit in the chuck by holding the locking ring and body to close it to clamp

Features
• Keyless
• Metal retaining ring
• With retaining ring
• With through-hole for use of a locking screw
• Easy clamping and locking with one manual operation
• Radial locking device to prevent release of the drill bit during clockwise
and anticlockwise rotation
• Impact-resistant for universal use
• Carbide inserts in the clamping jaws

Locking screw NOT INCLUDED

See full description

Feature Attributes

Chuck Diameter:
42.7 mm
Chuck Type:
Keyless
For Use With:
Power Drills
Item:
Drill Chucks
Diameter:
42.7 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome