VDE Screwdriver Slim Slotted

VDE Screwdriver Slim Slotted


£13.29 Inc VAT (20%)

See all variants from £13.29

Description

3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Ultra-small blade diameter yet with full mechanical and electrical safety No problems in reaching screws deeply embedded in screw shafts Blade from GEDORE molybdenum-vanadium-Plus tempered steel No problems in reaching screws deeply embedded in screw shafts Blade from molybdenum-vanadium-Plus tempered steel

Feature Attributes

Standards Met:
EN 60900/IEC60900
Material:
Molybdenum-vanadium-Plus steel, tempered
Product Type:
Screwdriver for Slotted Screws
Output Tip Reference Standard:
DIN ISO 2380-1 - Form A
Blade Shape:
Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome