Aluminium Paint

Aluminium Paint


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Rustins Aluminium Paint is an water based oil paint which can be applied over existing paints and is ideal for use on wood and metal. Particularly good for protecting exterior steelwork. Made with leafing grade aluminium for extra water-resistance. Heat resistant up to 105°C. One coat is usually sufficient. A second coat may be applied if required. Touch dry in approximately 4 hours, depending on temperature and humidity and a second coat may be applied after 12-16 hours if required. 13m²/L/coat, depending on the absorbency of the surface. May be applied over solvent-based paint.

Feature Attributes

Colour:
Aluminium
Finish:
Aluminium
Paint Type:
Aluminium Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome