Siabite X Ceramic Fibre Backed Disc

Siabite X Ceramic Fibre Backed Disc


£0.69 Inc VAT (20%)

See all variants from £0.69

Description

The Siabite X Ceramic fibre backed discs with their coarser grits have been designed for high stock removal on mild steel. The discs can also deliver consistent surface quality in finer grits on stainless steel. All of which leading to faster completing on your grinding applications.

Features and Benefits
• Coarser grit allowing for high stock removal on mild steel
• Finer grit allows for more consistent surface quality on stainless steel

Notes
• Images for illustration purposes only

See full description

Feature Attributes

Abrasive Material:
Ceramic Aluminium Oxide
Vacuum Hole Design:
No Hole
Backing Material:
Fibre
Bore Diameter:
22 mm
Series:
4560
Bore Type:
Star Shaped Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome