1/4" Square Dr X Hex Bit Coupler

1/4" Square Dr X Hex Bit Coupler


Select
£2.39 Inc VAT (20%)
Up to 22.5% off


See all variants from £2.39

Description

Manufactured from chrome vanadium steel with a chrome-plated finish, this 1/4" square drive to hex bit adaptor is used to easily convert square drive tooling to use hexagon bits.

Features and Benefits
• Chrome plated finish further protects the bit from wear and tear
• Manufactured from chrome vanadium steel which makes for a durable product
• Cost-effective way of changing tooling from square drive to hexagon bits without having to use a different tool

Typical Applications
• Construction
• DIY
• Automotive

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Socket Size:
1/4 in
Drive Type:
Square
Size System:
Imperial
Socket Depth:
Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome