Metric Coarse Left Hand Straight Flute Ground Thread Taps - Straight Flute Individual Sizes - Second

Metric Coarse Left Hand Straight Flute Ground Thread Taps - Straight Flute Individual Sizes - Second


Select
£5.59 Inc VAT (20%)
Up to 34% off


See all variants from £5.59

Description

IS0 529 - Straight Flute Individual Sizes - Second

Feature Attributes

Material Application:
Aluminium,Steel,Cast Iron,Stainless Steel,Nonferrous Metals
Finish/Coating:
Bright
Dimensions Standard:
ISO 529
Class of Fit:
6H
Material:
High Speed Steel
Material Grade:
M2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome