UNC (Unified Coarse) HSS Ground Thread Taps, Straight Flute - Taper

UNC (Unified Coarse) HSS Ground Thread Taps, Straight Flute - Taper


Select
Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

IS0 529 - Straight Flute Individual Sizes

Feature Attributes

Finish/Coating:
Bright
Tap Type:
Straight Flute
Class of Fit:
2B
Thread Direction:
Right Hand
Material:
High Speed Steel
Material Grade:
M2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome