HG2320E LCD Heat Gun

HG2320E LCD Heat Gun


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

The Steinel HG2320E LCD Heat Gun offers a digital precision tool for temperature-critical materials. The ceramic heaters temperature can be infinitely varied over a range of 80-650°C at the thumbwheel. Integrated thermal cut-out eliminates the risk of overheating. Airflow can be controlled in 2 stages from 150–500 l/min. Its LCD display shows temperature in 10°C steps, includes heat build-up warning function and residual-heat indicator. Fitted with a brushless motor, rated for over 1,000 hours of operation and an optimised weight balance with ergonomically shaped, soft inlay handle permits fatigue-free work. The 3m cable provides greater freedom of movement, for high demanding workloads. To ensure a reliable work process, the LOC function can be used to lock all settings on the tool. Service-friendly, the power cord can be changed without opening the enclosure. Specifications: Input Power 240v: 2,300W.110v: 1,400W.Airflow: 150–500 L/min.Air Temperature: 80-650°C .Weight: 1.03kg.

Feature Attributes

Input Power:
2300 W
Minimum Temperature:
80 °C
Maximum Temperature:
650 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome