1/4" Hex Titanium Screwdriver Bits

1/4" Hex Titanium Screwdriver Bits


Select
£0.54 Inc VAT (20%)
Up to 15.5% off


See all variants from £0.54

Description

Hex
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

• Hardness of 58-62HRC
• Overall length: 25mm
• Suitable to use with hand and power tools

See full description

Feature Attributes

Special Features:
Wear Resistance
Overall Length:
25 mm
Bit Type:
Hex
For Use With:
Hand and Power Tools
Bit Material:
Titanium
Drive Size:
1/4in Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome