Hexagon Key Walleted Sets
0
1
2

Hexagon Key Walleted Sets


Select
£5.19 Inc VAT (20%)
Up to 6% off


See all variants from £5.19

Description

Supplied in flexible plastic wallets, these hexagon key sets are the cost effective way to ensure you always have means of unscrewing hex head bolts to hand. Available in both metric and imperial sizes with individual slots for each size in the wallet.

Features and Benefits
• Available to purchase in both metric and imperial sizes to suit your needs
• Comprehensive sets supply you with the most common sizes all in one handy set
• Supplied in a plastic wallet to keep the hex keys stored in an organised manner and make transporting them easier

Contents
• Metric 9 Piece Set:
• 1.5 x 45, 2 x 50, 2.5 x 56, 3 x 63, 4 x 70, 5 x 79, 6 x 90, 8 x 100 and 10 x 112mm
• Imperial 10 Piece Set:
• 1/16" x 1 3/4", 5/64" x 1 7/8", 3/32" x 2", 1/8" x 2 1/4", 5/32" x 2 1/2", 3/16" x 2 3/4", 7/32" x 3", 1/4" x 3 1/4", 5/16" x 3 3/4" and 3/8" x 4 1/4"

Typical Applications
• Suited for tightening and loosening hexagon head fastenings which are commonly found in furniture and bicycles as well as some machinery

See full description

Feature Attributes

Tip Type:
Hex Key Set
Body Shape:
L-wrench
Handle Material:
Chrome Vanadium Steel
Tip Material:
Chrome Vanadium Steel
Handle Style:
L-Handle
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome