Key Ring Sets
0
1
2

Key Ring Sets


Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

Metric - 8 Piece Set Contents: 1.5, 2, 2.5, 3, 4, 5, 5.5 and 6mm.
Inch - 8 Piece Set Contents: 1/16”, 5/64”, 3/32”, 1/8”, 5/32”,3/16”, 7/32” and 1/4”.

Feature Attributes

Finish/Coating:
Black Oxide
Number of Pieces:
8
Tip Material:
Chrome Vanadium Steel
Handle Material:
Chrome Vanadium Steel
Tip Type:
Hex Key Set
Body Shape:
L-wrench
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome