Metric Hex Tip T-Handle with ProGuard Finish

Metric Hex Tip T-Handle with ProGuard Finish


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

A durable T-handle hex key wrench, featuring an easy to gripe ergonomic handle design. Made with a durable alloy steel and a ProGuard finish for improved tool lifespan. Comes in a range of sizes from 4mm-10mm.

Features and Benefits
• Durable steel alloy construction
• Welded handle/blade connection for increased strength
• Easy to grip ergonomic handle design
• Flywheel effect saves time
• Smooth, non-porous handle coating
• ProGuard for protection against corrosion

Typical Applications
• Domestic
• Industrial
• Workshop
• On site

See full description

Feature Attributes

Tip Type:
Hex
Number of Pieces:
1
Handle Style:
T-Handle
Insulated:
No
Metric or Imperial:
Metric
Pack Type:
Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome