A2 - Cutting Width - 3mm

A2 - Cutting Width - 3mm


Select
£999.99 Inc VAT (20%)


See all variants from £999.99

Description

Very Narrow Slotting Cutters
KVNS™ A2™

Feature Attributes

Gage Length:
2.7 mm
Body Material:
Steel
Hand Preference:
Neutral
Unit Measured:
Metric
Hub Thickness:
2.4 mm
Adapter Type Machine Side:
Arbor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome