Series 3428 HSS-Co M42 Weldon Shank 4 Flute End Mills - Metric

Series 3428 HSS-Co M42 Weldon Shank 4 Flute End Mills - Metric


£5.49 Inc VAT (20%)

See all variants from £5.49

Description

Series 3428 HSS-Co 8% Weldon Shank End Mills
• 4 Flute
• Metric
• Centre cutting
• Uncoated
• DIN 844K

General-purpose end mills for profiling alloyed steels, stainless steels and non-ferrous materials.

See full description

Feature Attributes

Flute Type:
Helical
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
Series:
3428
Material Grade:
M42
Plunge Type:
Centre Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome