Smooth Cutting Holesaw for Cordless Drills

Smooth Cutting Holesaw for Cordless Drills


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description

Starrett BI Metal Cordless Smooth Cutting Holesaws (CSC Holesaws) are constructed of hardened heat and abrasion resisting high speed steel teeth with a tough alloy body and cap, giving exceptional strength, durability and shatter resistance. Designed for use with battery operated power tools, our CSC Holesaws will cut twice as many holes as the equivalent standard holesaw per battery charge. Advantages:The perfect tool for onsite work with battery operated power tools.Ideal for cutting stainless, tool and mild steel sheeting plus plasterboard, wood and thin plasticsComplete assembly - there is no requirement to purchase a separate arbor and pilot drill.Constant pitch teeth provide exceptionally smooth cuts. Pitch 8 teeth per 25mm/inch.Safety stop at the base of the holesaw prevents drilling beyond maximum cutting depth.

Feature Attributes

Material:
Bi-Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome