1" Square Drive Impact Sockets, Metric

1" Square Drive Impact Sockets, Metric


Select
£8.29 Inc VAT (20%)


See all variants from £8.29

Description

1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection.

Features and Benefits
• Made from chrome molybdenum alloy steel for increased strength
• Black oxide coating for prolonged tool lifespan
• Laser etched sizing for easy tool identification

Standards
• Conforms to DIN 3129

See full description

Feature Attributes

Drive Size:
1 in
Standards Met:
DIN 3129
Socket Type:
Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome