7/8" Whit Impact Socket 3/4" Square Drive
Hover to enlarge the image
0
1
2

7/8" Whit Impact Socket 3/4" Square Drive

Order Code:
MPN:

7/8in
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%
See all 3 variants |

Product Description

3/4? Drive BSW Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Specifications
Standards Met
SAE, USA Federal Standard GGG-W-660A
Socket Depth
Standard
Finish/Coating
Black Oxide
Opening Depth
25mm
Overall Length
58mm
Bit Type
Hex
Drive Type
Square
Drive End Diameter
44mm
Drive Size
3/4in
Socket Type
Impact Sockets
Socket End Diameter
57mm
Material
Chrome Molybdenum Steel
Number of Points
6
Size System
Whitworth
Socket Size
7/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome