Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
7/16" Whit Deep Impact Socket 1/2" Square Drive
By Kennedy
Order Code:
ZT1007047X
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.89
4%
10 - 19
£4.68
8%
20 - 49
£4.48
12%
50 +
£4.28
16%
1
Add to basket
Get it on
Tue, 18th Feb
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/7-16-inch-whit-deep-impact-socket-half-inch-square-drive/p/ZT1007047X
Add to quotation
Schedule an order and save 5%
View all Impact Sockets
Description
1/2? Drive BSW Size, Deep Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 7/16" Whit Deep Impact Socket 1/2" Square Drive
Drive End Diameter
30mm
Number of Points
6
Overall Length
78mm
Size System
Whitworth
Socket Depth
Deep
Socket Size
7/16in
Finish/Coating
Black Oxide
Socket End Diameter
30mm
Drive Type
Square
Drive Size
1/2mm
Bit Type
Hex
Standards Met
SAE
USA Federal Standard GGG-W-660A
Material
Chrome Molybdenum Steel
Opening Depth
24mm
Socket Type
Impact Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome