1/2" Square Drive Deep Impact Sockets, Metric

1/2" Square Drive Deep Impact Sockets, Metric


Select
£3.69 Inc VAT (20%)
Up to 14% off


See all variants from £3.69

Description

This range of 1/2" square drive deep impact sockets is ideal for professional use. Made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Used for turning nuts onto bolts. Available in a variety of metric sizes.

Features and Benefits
• Black oxidised finish reduces corrosion and holds the shape of the socket
• Each product is laser-etched to make for easy identification and selection
• Manufactured from chrome molybdenum alloy steel for durability
• Available in a range of sizes to ensure you find the correct product for your needs

Typical Applications
• Automotive
• DIY
• Engineering

See full description

Feature Attributes

Drive Size:
1/2 in
Bit Type:
Hex
Drive Type:
Square
Material:
Chrome Molybdenum Steel
Socket Depth:
Deep
Finish/Coating:
Black Oxide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome