Insulated Spanners - Open End

Insulated Spanners - Open End


Select
£19.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £19.99

Description

Single End Open Jaw.
Chrome vanadium single ended open jaw spanners.
Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
Spanner dimensions conform to DIN 7446.

See full description

Feature Attributes

Standards Met:
VDE 0680/201,EN 60900:2012
Protection Features:
Insulated up to 1000V
Tool Material:
Chrome Vanadium Steel
Single or Double End:
Single End
Type:
Insulated Open End Spanner
Insulated:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome