Totally Insulated Ring Spanners - Metric

Totally Insulated Ring Spanners - Metric


Select
£19.99 Inc VAT (20%)
Up to 7.5% off


See all variants from £19.99

Description

ITL Totally Insulated Ring Spanners.
Insulated to 1000V and extensively tested to ensure compliance with all regulations, ITL's ring spanners are totally encased in insulated material to ensure full protection.
The spanners are available in a choice of sizes; use the table below and choose which is perfect for your needs using the dropdown selection box above.

Feature Attributes

Standards Met:
IEC 60900:2004
Protection Features:
Insulated
Tool Material:
Steel
Handle Material:
Nylon
Single or Double End:
Single End
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome