Matt Super

Matt Super


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

The PlastiKote Matt Super Spray is an excellent multipurpose spray paint. It comes in a range of finishes to suit many applications. The paint is tough, hard wearing and resistant to scratches. Super Spray Paint is very UV absorbent, water resistant, and will not fade or yellow. It protects against rust and is fast-drying. The paint is suitable for any decorative project inside or outside of the home, and is available in many colours. Suitable for: aluminium, fibreglass, glass, iron, masonry, metal, paper, papier-mâché, plastic, steel, stone, terracotta, wicker and wood. Not for use on high impact styrene, leather, Styrofoam and vinyl. Drying time: Touch dry within 30-50 minutes. Recoat within 1 hour. Coverage: Approx. 2.23m² per pack.

Feature Attributes

Size:
400 ml
Type:
Super Spray
Paint Type:
Super Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome