SCLC Boring Bar
0
1
2

SCLC Boring Bar


£73.99 Inc VAT (20%)


See all variants from £73.99

Description

95° approach for 7° positive 80° rhombic inserts.

Feature Attributes

Clearance Angle:
7 °
Insert Shape:
80° Rhombic
Shank Material:
Steel
Insert Holding Type:
Screw-On
Approach Angle:
95 °
Insert Style:
CC_T mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome