T118 B Basic for Metal Jigsaw Blades
0
1
2
3

T118 B Basic for Metal Jigsaw Blades


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

T118 B Basic for Metal Jigsaw Blade makes perfectly straight cuts in metal.

Features and Benefits
• Milled, wavy-set teeth are ideal for cuts without special requirements
• Fully hardened, high-grade high-speed steel blade material is appropriate for cutting non-perforated metal sheets
• Fine tooth pitch (1.9-2.3 mm) cuts a variety of medium-thick metal sheets with 2.5 - 6 mm thickness
• For use with jigsaws with T-Shank clamping systems

See full description

Feature Attributes

Type:
T118B
Tooth Spacing:
1.9-2.3 mm
Cutting Application:
Metal
Overall Length:
92 mm
Blade Material:
HSS - High Speed Steel
Shank Type:
T-Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome