Easyline Edge - Line Marking Paint - Aerosol 750ml
0
1
2
3
4
5
6
7
8
9

Easyline Edge - Line Marking Paint - Aerosol 750ml


Select
£52.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £52.99

Description

Easyline® Edge line marking paint from Rocol® features superior paint formulation combined with the precision engineered Easyline® Edge applicator. The Edge System is guaranteed to produce the sharpest, brightest and most durable lines on the market, making the range widely accepted as some of the best line marking aerosols around the globe.

Suitable for both indoor and outdoor use, this extremely durable, 'traffic grade' epoxy paint is ideal for both line marking and free hand marking.

Features and Benefits
• Has x2 the lifespan of conventional line markers when tested to ASTM D4060 standards
• Fast drying to the the touch within 10 minutes
• Non-toxic, irritant free and environmentally friendly
• 20% more paint content than leading competitor
• Easyline® Edge applicator for improved line quality
• Can be used with a stencil and/or freehand

Typical Applications
• Aerospace
• Automotive
• Construction
• Rail industry
• Warehouse
• Industrial engineering

See full description

Feature Attributes

For Use On:
Warehouse Floors,Sports Field,Playgrounds,Road Surfaces,Car Parks,Sports Courts
Container Size:
750 ml
Features:
Dries in 10 Minutes, Easy to Apply, No Mess, No Wastage,Minimised Environmental Impact,Ideal for Stencilling/free Hand Marking,Health and Safety Focused-non Toxic, Non Harmful and Irritant Free Formula,Utilises a Unique Propellant System to Give Consistent Superior Quality Lines Throughout the Life of the Can
Series:
Easyline Edge
Container Type:
Aerosol
Product Type:
Line Marking Spray Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome