Series L100 HSS Straight Shank Long Series Drills - Inch

Series L100 HSS Straight Shank Long Series Drills - Inch


Select
Select
£0.79 Inc VAT (20%)
Up to 15% off


See all variants from £0.79

Description

Series L100 HSS straight shank long series drills are general purpose high speed steel long series drills are designed for deep hole drilling of most materials.

Features and Benefits
• High speed steel construction for increased tool toughness
• Extra length for deep drilling applications
• Black oxide coating for increased heat and wear resistance

Standards
• Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.

Notes
• The drill has the same diameter on both the fluted section and the shank

See full description

Feature Attributes

Cutting Direction:
Right Hand
Standards Met:
BS 328,DIN 340,ISO 494
Point Angle:
118 °
Finish/Coating:
Steam Tempered
Coolant Delivery:
External
Series:
L100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome