DT20736 Titanium Wood/Metal Multi-tool Blade 55 X 44mm

Order Code: ZT3145152S

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DT20736 Titanium Wood/Metal Multi-tool Blade. Suitable for a wide range of cutting applications, including wood & nails. UNIVERSAL FITMENT™ for adaptor-free use with all major oscillating tool brands. Durable enough to tackle tough jobs.

Specifications:

Width: 55mm.
Length: 44mm.

Technical Specs
Width: 55mm
Length: 44mm

See full description
Specifications for DT20736 Titanium Wood/Metal Multi-tool Blade 55 X 44mm
  • Suitable For
    Wood with Nails
  • Pack Quantity
    1
  • Size
    55mm
  • Blade Length
    44mm
  • Tool Type
    Wood with Nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome