Multi-Tool Titanium Wood Metal Blade 55 x 44mm DEWDT20702
0
1

Multi-Tool Titanium Wood Metal Blade 55 x 44mm DEWDT20702

Order Code: ZT1460444SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%

Order by 2pm, get it Tomorrow

Description

The DEWALT Multi-Tool Titanium Wood Metal Blade is a multi-purpose blade designed for both wood and metal cutting applications. It is specifically designed to increase the life of the cutting surface and for frequent use. The blade has 18 TPI, which enables the accessory to perform well when cutting either wood or metal materials. It has a cutting depth of 55mm and is quick and easy to change. Fits all common oscillating tools. Ideal for the following applications Cutting wood with nails. Cutting wood and metals. Cutting drywall. Cutting PVC. Specifications Blade Length 55mm. Blade Width 44mm.

See full description
Specifications for Multi-Tool Titanium Wood Metal Blade 55 x 44mm DEWDT20702
  • MFR Part No.
    DEWDT20702
  • Suitable For
    Wood & Metal
  • Blade Length
    44mm
  • Tool Type
    Wood & Metal
  • Size
    55mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome