DT20737 Titanium Metal Multi-tool Blade 30 X 44mm

Order Code: ZT3145201S

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DT20737 Titanium Metal Multi-tool Blade is designed for both wood and metal cutting applications. Cuts metal, wood, wood with nails, plastics and plasterboard. Durable enough to tackle tough jobs. Its titanium blade provides improved life when cutting metal.

UNIVERSAL FITMENT™ for adaptor-free use with all major oscillating tool brands.

Specifications:

Width: 30mm.
Length: 44mm.

Technical Specs
Width: 30mm
Length: 44mm

See full description
Specifications for DT20737 Titanium Metal Multi-tool Blade 30 X 44mm
  • Pack Quantity
    1
  • Suitable For
    Wood & Metal
  • Size
    30mm
  • Blade Length
    44mm
  • Tool Type
    Wood & Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome