TAG N-J /JS/JT Parting And Grooving Inserts Grade IC830
0
1
2
3

TAG N-J /JS/JT Parting And Grooving Inserts Grade IC830


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

TAG N-J/JS/JT : First choice for soft materials, alloy steel and austenitic stainless steel. Parting of tubes, small diameters and thin-walled parts. Cutting edge with positive rake used at low-to-medium feeds. The JS-type has sharp corners. 70% more productivity, tangentially clamped, single-ended parting system
ISCAR's new, single-ended insert for parting with an improved clamping method.

Features and Benefits
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates and provides excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow, since there is no upper jaw
• The combination of tangential clamping and free chip flow results in improved tool and insert lifetime
• Provides a solution to the problem of inserts being pulled out during retraction

Specifications
• Grade: IC830
• A 'SUMO TEC' AlTiN+TiN PVD coated grade
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)
• Grade or Coating Type: PVD
• Coating Layers: AlTiN+TiN

Typical Applications
• Parting
• Stainless steels
• Steel

See full description

Feature Attributes

Material:
Carbide
Chipbreaker:
J
Radius Type:
Corner Radius
Finish/Coating:
Multilayer TiAlN/TiN
Compatible Materials:
Steel,High-Temperature Alloys,Stainless Steel
Insert Style:
TAG
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome