Twist Cut for Corrugated Tubes

Twist Cut for Corrugated Tubes


£26.99 Inc VAT (20%)

See all variants from £26.99

Description

Twist Cut for corrugated pipes with a 13 - 32 mm diameter. Great for cutting empty or ready-assembled corrugated pipes to length. Equipped with a recessed blades to help prevent injuries and a double-sided guide for a precise cut. Capable of an exact, flush cut, without damaging the internal cables.

Features and Benefits
• Cut on the outside of fluting - no sharp raw edge inside the corrugated pipe
• Simple insertion of the corrugated pipe for reliable and simple cutting: no waste
• Slim and ergonomically shaped for work in poorly accessible areas

Typical Applications
• Electrical
• Construction
• Plumbing

Notes
• In the case of thick-walled corrugated pipes, re-apply after the circular cut just behind the cut, and break off the corrugated pipe.

• 90 22 02 SB - With wire stripping mechanism for single conductors

See full description

Feature Attributes

Body Material:
Plastic
Maximum Pipe Capacity:
32 mm
Type:
Corrugated Pipe Cutter
Compatible Pipe Edge:
Internal,External
Pipe Capacity:
13 to 32 mm
Overall Length:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome