300 Series Stillson Wrenches

300 Series Stillson Wrenches


Select
£25.99 Inc VAT (20%)
Up to 5% off


See all variants from £25.99

Description

Cast iron frame, drop forged handle and hardened jaws.

Feature Attributes

Jaw Material:
Aluminium
Standards Met:
BS3594 Part 1
Jaw Type:
Standard
Handle Material:
Aluminium
Handle Type:
Straight
Type:
Pipe Wrench
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome