2 Piece Grip Wrench Set

2 Piece Grip Wrench Set


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

This set of two curved jaw wrenches are specially designed to grip circular objects, making them ideal for plumbing and general pipe work. Each wrench has a rolled chrome vanadium steel body, drop forged hardened steel jaws with corrosion-resistant bright nickel coating. The jaw opening and clamping pressure can be adjusted with the knurled head screw, fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.

Features and Benefits
• Knurled head screw allows you to adjust the clamping pressure to suit your application
• Locking mechanism securely holds the wrench in place to leave both your hands free
• Jaws are made from drop forged hardened steel for superior clamping force
• Specifically designed to fit circular and irregular shaped objects
• Manufactured from rolled chrome vanadium steel for optimum durability
• Comes with 2 pliers to suit a variety of applications

Contents
• 1 x 125 and 255mm

Typical Applications
• Automotive
• Construction
• Plumbing

See full description

Feature Attributes

Number of Pieces:
2
Jaw Material:
Chrome Vanadium Steel
Special Features:
Spring Return
Finish/Coating:
Nickel
Type:
Pliers Set
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome