Circlip Plier Set

Circlip Plier Set


Select
£11.39 Inc VAT (20%)


See all variants from £11.39

Description

This four-piece circlip plier set is the comprehensive, all-around tool to have to hand when removing or replacing circlips both internally and externally, forming an 8 in 1 tool. With straight, 45° and 90° interchangeable heads and comfort grip handles. The set includes heads that are suited for both 1.2mm and 1.5mm circlip hole diameters, with one straight 1.2mm, one straight 1.5mm, one 45° 1.5mm and one 90° 1.2mm.

Features and Benefits
• Comfort grip handles for control and ease of use
• Spring tensioned for precision and accuracy
• Interchangeable heads allow you to adapt the tool to suit your exact needs
• Has both internal and external capabilities via the interchangeable heads

Typical Applications
• Engineering
• Automotive
• Construction

See full description

Feature Attributes

Insulated:
No
ESD:
No
Miniature:
No
Non-Sparking:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome