The Wiha Classic Plier Set covers a wider variety of applications. Contains the following: 1 x Pair of Classic Combination Pliers. Made from high-quality C 70 tool steel, tempered. With extra long cutting edge for flat and round cables. OptiGrip; 'three-point support' ensures optimum hold of the workpiece when working. Cutting edges additionally induction hardened to approx. 64 HRC. The Wiha DynamicJoint® ensures manual force is optimally transferred to the cutting edges. Conforms to ISO 5746. Size: 180mm. Wire Capacity (mm) : Med. Hard: 3.4mm, Hard: 2.2, Hardened Spring Steel: 1.8mm. 1 x Pair of Diagonal Cutters. Made from high-quality C 70 tool steel, tempered. Size: 160mm. Max. Cutting Ø: 2mm. 1 x Pair of Needle Nose Piers. Made from high-quality C 70 tool steel, tempered. With an extra long cutting edge for flat and round cables. Gripping surfaces are partially serrated. Cutting edges additionally induction hardened to approx. 64 HRC. Fitted with Classic Wiha grips for increased comfort. Conforms to ISO 5745. Size: 160mm. Wire Capacity (mm) : Med. Hard: 2.5mm, Hard: 1.8, Hardened Spring Steel: 1.2mm.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy