SDS plus Spade Chisels
0
1
2

SDS plus Spade Chisels


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

The SDS plus Spade Chisel delivers a high material removal rate in masonry and mortar. The self-sharpening spade body is able to retain a uniform thickness throughout its lifetime, resulting in consistently elevated work progress. The chisel is intended for use in brick and concrete for removing roughcasting, layers of dirt, concrete residue from foamwork boards, plaster from walls and for breakthroughs in masonry. It is compatible with an SDS-plus chisel attachment or it can be used directly in SDS plus hammers with a rotation stop.

The SDS plus Spade Chisel is self-sharpening and offers a 30%-higher material removal rate than standard chisels.

Feature Attributes

Chisel Type:
Spade Chisel
Shank Type:
SDS-Plus
Overall Length:
250 mm
Pack Quantity:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome