Metric Double End Ring Ratchet Spanner, 72 Points, 12mm x 13mm

Metric Double End Ring Ratchet Spanner, 72 Points, 12mm x 13mm

Order Code: ZT1005375X

£16.29 Inc VAT (20%)

Currently unavailable

Description

A low profile Bi Hex Ratchet Ring Spanner, ideal for use in low clearance applications. This high-performance ratchet spanner is essential for fast work in confined spaces with little access and movement and has been developed to satisfy the standards of the most stringent operating environments for example when using aircraft fasteners.

Features and benefits
• The compact 72-tooth enclosed ratchet mechanism gives a minimum 5 degree working arc, perfect for working situations when quick tightening or loosening is required
• Satin chrome finish for easy cleaning
• Available in Metric sizing 6mm to 24mm

• Meets NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, ASME B107.100 standards, providing the promise for quality, safety and reliability

Typical applications
• Areopace

See full description
Specifications for Metric Double End Ring Ratchet Spanner, 72 Points, 12mm x 13mm
  • Standards Met
    ASME B107.100
    DIN ISO 691
    DIN ISO 1711-1
    ISO 691
    ISO 1711-1
    NF ISO 691
    NF ISO 1711-1
  • Metric or Imperial
    Metric
  • Finish/Coating
    Chrome Satin
  • MFR Part No.
    64.12X13
  • Number of Points
    72
  • Angle of Handle Offset
    5°
  • Overall Length
    170mm
  • Type
    Ratchet Ring Spanner
  • Insulated
    No
  • End Style
    Closed
  • Spanner Size
    12 x 13mm
  • Single or Double End
    Double End

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome