Inc VAT (20%)
Double-ended ratchet spanners, lever ratcheting system requires only minor movement to operate, making them ideal for use in tight areas. Chrome vanadium.
Metric
J1191M-A: Size 7 x 8mm. Overall length: 109mm.
AF
J1193-A: Size 1/2" x 9/16". Overall length: 172mm.
J1194-A: Size 5/8" x 11/16". Overall length: 225mm.
J1193T-A: Size 1/2" x 9/16". Overall length: 172mm.
Single or Double End:
Double End
Reversible Ratchet:
Yes
Material:
Chrome Vanadium Steel
Insulated:
No
Type:
Ratchet Ring Spanner
End Style:
Closed
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy