Reciprocating Saw Blades for CP7901/CP7900 (PK-5)

Reciprocating Saw Blades for CP7901/CP7900 (PK-5)


£19.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £19.99

Description

Reciprocating saw blades for use with the CP7901 Super Duty Reciprocating Air Saw and the CP7900 heavy Duty Reciprocating Air Saw.

CA146719 18 Tooth Saw Blades, 5 pack
CA146720 24 Tooth Saw Blades, 5 pack

See full description

Feature Attributes

Pack Quantity:
5
Pitch Pattern:
Constant
Blade Length:
75 mm
Cutting Material:
Cobalt Bi-metal
Cutting Edge Type:
Constant Pitch
Usage Type:
Dry Cutting
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome