8 Piece 2.0-10.0mm Pro-Torq T-Handled Hexagon Ball Drivers Set in Tool Control 2/3 Width Foam Inlay.

8 Piece 2.0-10.0mm Pro-Torq T-Handled Hexagon Ball Drivers Set in Tool Control 2/3 Width Foam Inlay.


£39.99 Inc VAT (20%)

See all variants from £39.99

Description

Manufactured from hardened carbon steel with a dual material 'T' handle grip for comfort and extra force. The ball drivers can be used at angles of up to 30° for use where access is restricted and the shorter hexagon end is ideal for use when a greater tightening torque is required. Long arm end is ball drive and short arm end plain. Black oxidised finish. Manufactured to ISO2936/DIN911.


The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Number of Pieces:
8
Options:
2/3 Width
Set Contents:
2.0, 2.5, 3, 4, 5, 6, 8 and 10mm.,Foam Inlay
Kit Type:
Screwdriver Set
Insulated:
No
Includes:
Foam Inlay,2.0, 2.5, 3, 4, 5, 6, 8 and 10mm.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome