Magnetic Spirit Levels

Magnetic Spirit Levels


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

The KENNEDY® Level is an essential tool for professionals seeking precise levelling in construction, plumbing, and DIY projects. Each one is crafted from a durable light alloy with an electrostatic powder coating for easy cleaning. With high-visibility vials in horizontal, vertical, and 45° positions, these levels ensure accuracy of 0.5 mm/m for reliable measurements in any orientation. The strong magnetic base allows hands-free use on metal surfaces, while shock-absorbing rubber end caps protect against impacts.These levels combine rugged durability with precision, making them an indispensable choice for demanding applications.

Features and Benefits
• Vials with high visibility in horizontal, vertical, and 45° positions for precise measurements
• Provides an accuracy of 0.5 mm/m for reliable levelling
• Constructed from robust light alloy for durability
• Shock-resistant rubber end caps help protect against damage
• Magnetic underside offers hands-free use on metal surfaces
• Electrostatic powder-coated finish for easy maintenance
• CNC Fine Milled

See full description

Feature Attributes

Number of Vials:
3
Vial Type:
Horizontal,Vertical,45
Accuracy:
0.5 mm/m
Level Type:
Box Level
Base Type:
Magnetic
Finish/Coating:
Electrostatic Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome