3/8in. Square Drive Wobble Extension Bars

3/8in. Square Drive Wobble Extension Bars


Select
£3.99 Inc VAT (20%)
Up to 13% off


See all variants from £3.99

Description

These wobble bars are suited for use in areas where clearance may be a problem, as the 'wobble' 3/8in. square drive can be used at an angle of up to 15°. Available in three different sizes, each product is manufactured from high quality chrome vanadium with a fully polished finish. All products possess a knurled finger grip for bolstered control and grip.

Features and Benefits
• Manufactured from chrome vanadium steel for maximum resilience
• Knurled finger grip improves user grip to deliver maximum torque
• Available in three varying lengths to suit your needs
• Effective way of accessing sockets that would otherwise be unattainable

Typical Applications
• Automotive
• Engineering
• Plumbing

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Drive Size:
3/8 in
Product Type:
Wobble Extension
Size System:
Imperial
Drive Type:
Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome