3/4in. Square Drive Socket Set

3/4in. Square Drive Socket Set


Select
£419.99 Inc VAT (20%)


See all variants from £419.99

Description

This 22 piece professional socket set contains 15 chrome vanadium steel bi-hexagon sockets from 22-60mm as well as varying accessories such as a lever type ratchet, sliding T-handle, swivel handle, universal joint and 100, 200 and 410mm extension bars. The set is supplied in a robust fitted case with security padlock hole (padlock sold separately) and cushion grip handle for transportation and protection of your tools and components.

Features and Benefits
• All components are manufactured from chrome vanadium steel with an aluminium free construction for overall durability
• Mirror finish repels dirt and makes for easy cleaning
• Supplied in a red plastic moulded case with carrying handle for ease of storage, organisation and transportation of your tools
• Easy and efficient way of bulking out your toolbox with this comprehensive 22 piece kit

Contents
• Standard sockets: (22, 24, 26, 27, 29, 30, 32, 33, 36, 38, 41, 46, 50, 55 and 60mm)
• Accessories: Lever type ratchet, sliding t-handle, swivel handle, universal joint, extension bars 100, 200 and 410mm

Typical Applications
• DIY
• Engineering
• Automotive

See full description

Feature Attributes

Socket Depth:
Standard
Finish/Coating:
Mirror Finish,Chrome-Plated
Drive Type:
Square
Number of Points:
12
Material:
Chrome Vanadium Steel
Set Type:
Socket Set
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome