XR FlexVolt Table Saw Blade

XR FlexVolt Table Saw Blade


£72.99 Inc VAT (20%)

See all variants from £72.99

Description

The DEWALT FlexVolt XR Table Saw Blade with fine grade carbide tips and an ATB+R tooth configuration. This helps to reduce the cutting force required and offer increased efficiency for maximum cordless run time. The ultra-thin kerf design and optimised face shear provide fast, smooth cuts. The body features expansion slots for low vibration and reduced noise. Nail tough blade, perfect for cutting through nail embedded wood. Suited to the cutting of large and thick timbers and various other site materials. Optimised for use with the DEWALT 54 Volt FlexVolt Table Saw to deliver maximum performance.

Feature Attributes

Rake:
20
Bore Diameter:
30 mm
Rake Type:
ATB+R

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome