Tylon Pocket Tapes 5m/16ft + 8m/26ft (Twin Pack) STA998985

Order Code: ZT1293432P

£21.99 Inc VAT (20%)


Description

The Stanley Tools Tylon Pocket Tapes have a corrosion resistant, long-life, nylon coated blade, with bi-material case for improved grip and positive blade lock for accurate measurements. Fitted with a Tru-zero hook, that compensates accurately for internal and external measurements, with triple rivet construction for improved strength and durability. This Twin Pack, contains the following 1 x Tylon Pocket Tape 5m/16ft with a blade width of 19mm. 1 x Tylon Pocket Tape 8m/26ft with a blade width of 25mm. Accuracy Class II.

See full description
Specifications for Tylon Pocket Tapes 5m/16ft + 8m/26ft (Twin Pack) STA998985
  • MFR Part No.
    STHT9-98985
  • Blade Length
    5m/16ft & 8m/26ft
  • Blade Width
    19/25mm
  • Type
    Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome